{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Ladies | |
Fabric composition | 95% cotton; 5% carbon | |
Material weight / fabric density | 160 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Unisex size | XS | |
Type of product | Polo shirt |
Article number | 091637 XS | |
EAN / GTIN | 4050274472108 | |
Manufacturer number | 08011 86013 001 45-XS |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Ladies’ ESD polo shirt CONDUCTEX® Cotton Knit XS
on request
In stock
8 pieces in stock
£39.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
298 pieces in stock
£12.56
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | |
Colour | navy | dark grey / black / red |
Material weight / fabric density | 160 | 220 |
Unisex size | XS | XS |
Fabric composition | 95% cotton ;5% carbon | 40% polyester ;60% cotton |
Type of product | Polo shirt | Polo shirt |
Gender | Ladies | Ladies |