{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 35,000 mPas - 60,000 mPas | |
Density | 1.11 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 5 min - 15 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | fluorescent under UV light; oil-resistant; water-resistant | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
Suitable for application area | Liquid gasketing; Flange connection | |
Maximum gap size | 0.2 mm | |
Strength class | medium strength | |
minimum break-away torque | 10 Nm - 20 Nm | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Series | GreenPlus | |
Type of product | Sealant |
Article number |
088068 50
Copy |
|
EAN / GTIN |
4062406423551
Copy |
|
Manufacturer number |
088068 50
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |