{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fill capacity liquid | 5 l | |
Mixing ratio | 2 – 5 % | |
pH value | 9.6 | |
Storage temperature | 20 °C - 60 °C | |
Sustainability | GARANT GreenPlus | |
Series | GreenPlus | |
Type of product | Ultrasonic power cleaner |
Article number |
088017 5
Copy |
|
EAN / GTIN |
4067263733133
Copy |
|
Manufacturer number |
088017 5
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |