GARANT GreenPlus ultrasonic cleaner Sonic Cleaner AL-D, alkaline demulsifying, Contents: 200l

Article no.: 088015 200
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Contents (l) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fill capacity liquid 200 l
Mixing ratio 3 – 10 %
pH value 10
Storage temperature 20 °C - 80 °C
Sustainability GARANT GreenPlus
Series GreenPlus
Type of product Ultrasonic power cleaner

Identification numbers & Classifications

Article number 088015 200
EAN / GTIN 4067263116141
Manufacturer number 088015 200

Description

Version:

GARANT GreenPlus ultrasonic cleaners – top performance with maximum flexibility. Do you work with complex workpiece geometries and delicate surfaces? Then the Sonic Cleaner series is made for you. The cleaning series from GARANT GreenPlus, specially designed for ultrasonic systems, includes alkaline, acid and neutral cleaners for a wide variety of materials and fields of application. Depending on the requirements and degree of dirt, the highly concentrated cleaners can be diluted and are powerful even at room temperature. This makes optimum use of the medium. Their long service life also saves time and money. All Sonic Cleaners are hazard-label-free, biologically degradable, VOC-free and silicate-free. For companies, this means the products are easy to handle and ensures both your employees and the environment are protected.
Sonic Cleaner AL-D, alkaline demulsifying cleaning concentrate for general-purpose ultrasonic applications and an extremely long service life with high material compatibility.

Application:

For ultrasonic cleaning baths.
Emulsions, oils, greases, drawing greases, anti-corrosion agents, grinding dust, soot, inks, toners, lapping and polishing agents.

Suitable for:

Common materials such as steel and non-ferrous metals, glass, plastic, ceramic, rubber. High material compatibility – check in advance in the case of sensitive surfaces.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart