{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GreenPlus | |
Version | Can | |
Sustainability | GARANT GreenPlus | |
Contents | 20 l | |
Colour | transparent | |
Shape | liquid | |
Density | 1.04 g/cm³ | |
Boiling point | 100 °C | |
pH value | 2.2 | |
Storage temperature | 2 °C - 35 °C | |
Type of product | Universal cleaner |
Article number | 088002 20 | |
EAN / GTIN | 4062406400897 | |
Manufacturer number | 088002 20 |