{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray bottle | |
Contents | 0.5 l | |
Type of product | Universal cleaner |
Article number | 084343 0,5 | |
EAN / GTIN | 2050001775405 | |
Manufacturer number | 285084343500 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
OptiClean glass and windscreen cleaner, Contents: 0,5l
on request
In stock
275 pieces in stock
|
on request
In stock
481 pieces in stock
|
on request
In stock
1,359 pieces in stock
|
on request
In stock
1,472 pieces in stock
|
on request
In stock
2,737 pieces in stock
|
on request
In stock
430 pieces in stock
|
|
Density | 1.04 g/cm³ | 1.01 g/cm³ | 0.99 g/cm³ | 1.007 g/cm³ | 0.94 g/cm³ | |
Version | Spray bottle | Spray bottle | Spray bottle | Spray bottle | Spray bottle | Spray bottle |
Colour | transparent | transparent | transparent | transparent | white | |
Contents | 0.5 l | 0.5 l | 0.5 l | 0.5 l | 0.5 l | 0.5 l |
Boiling point | 100 °C | 100 °C | 80 °C | 100 °C | 100 °C | |
Type of product | Universal cleaner | Universal cleaner | Universal cleaner | Universal cleaner | Universal cleaner | Universal cleaner |
pH value | 2.2 | 9 | 11.4 | 10.5 - 11 | 11.4 |