• The item cannot be ordered due to missing prices.

2-component adhesive DP8610NS

Article no.: 083374 DP8610NS

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Chemical basis Acrylate
    Processing time 600 s
    Operating temperature range -55 °C - 120 °C
    Touch dry after 18 min
    Lap shear strength 17.9 N/mm2
    Colour black
    Capacity 45 g
    Type of product Two-component adhesive

    Identification numbers & Classifications

    Article number 083374 DP8610NS
    EAN / GTIN 638060408360
    Manufacturer number 7100233359

    Description

    Version:

    Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.

    Application:

    Use manual dispensing gun No. 083373 size PISTOLE together with plunger No. 083375 size KOLBEN10 and mixing tubes No. 083375 size MIXER.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart