2-component adhesive DP100PLUS

Article no.: 083374 DP100PLUS
(35.56 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark; GHS09: Environment

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation DP100 PLUS
    Chemical basis Epoxy resin
    Dynamic viscosity 19,000 mPas
    Density 1.15 g/cm³
    Shape liquid
    Operating temperature range -55 °C - 80 °C
    Touch dry after 20 min
    Functional strength to 2,880 min
    Suitable for material Aluminium; Steel; Plastic; Glass; wood
    Tensile shear strength 7 N/mm2
    Lap shear strength 24 N/mm2
    Colour transparent
    Capacity 50 g
    Storage temperature 16 °C - 25 °C
    Working life after date of manufacture 20 mo
    Labelling of hazardous substances GHS07: Exclamation mark; GHS09: Environment
    Type of product Two-component adhesive
    Resistant to impacts and vibrations no

    Identification numbers & Classifications

    Article number 083374 DP100PLUS
    EAN / GTIN 638060089767
    Manufacturer number 7100148750

    Description

    Version:

    Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.

    Application:

    Use manual application gun No. 083373 size PISTOLE together with delivery piston No. 083375 size KOLBEN3 and mixing tubes No. 083383 size MIXER.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart