• The item cannot be ordered due to missing prices.

2-component adhesive DP190

Article no.: 083374 DP190

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation DP190
    Chemical basis Epoxy resin
    Dynamic viscosity 60,000 mPas
    Density 1.3 g/cm³
    Shape liquid
    Processing temperature 20 °C - 25 °C
    Operating temperature range -55 °C - 80 °C
    Touch dry after 480 min - 720 min
    Functional strength to 360 min
    Suitable for material Plastic; wood; Metal
    Tensile shear strength 18 N/mm2
    Lap shear strength 17.6 N/mm2
    Hardness according to Shore A 35
    Colour grey
    Capacity 50 g
    Storage temperature 15 °C - 25 °C
    Working life after date of manufacture 15 mo
    Type of product Two-component adhesive
    Resistant to impacts and vibrations no

    Identification numbers & Classifications

    Article number 083374 DP190
    EAN / GTIN 4054596677234
    Manufacturer number 7100200489

    Description

    Version:

    Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.

    Application:

    Use manual application gun No. 083373 size PISTOLE together with delivery piston No. 083375 size KOLBEN3 and mixing tubes No. 083383 size MIXER.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart