• The item cannot be ordered due to missing prices.

2-component adhesive DP8405

Article no.: 083374 DP8405

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation DP8405
    Chemical basis Acrylate
    Dynamic viscosity 50,000 mPas
    Density 1.07 g/cm³
    Shape liquid
    Processing temperature 20 °C
    Operating temperature range -40 °C - 90 °C
    Touch dry after 14 min - 16 min
    Functional strength to 15 min
    Characteristics tough and resilient; neutral smell
    Suitable for material Plastic; Metal
    Suitable for application area powder-coated surfaces
    Maximum gap size 0.3 mm
    Tensile strength 30 N/mm2
    Tensile shear strength 17 N/mm2
    Lap shear strength 30 N/mm2
    Colour green
    Capacity 45 g
    Storage temperature 15 °C - 25 °C
    Working life after date of manufacture 24 mo
    Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
    Type of product Two-component adhesive
    Resistant to impacts and vibrations yes

    Identification numbers & Classifications

    Article number 083374 DP8405
    EAN / GTIN 051115689635
    Manufacturer number 7100009688

    Description

    Version:

    Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
    Tough high-impact acrylate adhesive for high−strength bonding of plastics such as ABS, PC, PMMA, and PVC, etc., and metals.

    Application:

    Use manual application gun No. 083373 size PISTOLE together with delivery piston No. 083375 size KOLBEN10 and mixing tubes No. 083375 size MIXER.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart