{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 577 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 70,000 mPas - 130,000 mPas | |
Density | 1.15 g/cm³ | |
Shape | liquid | |
Flashpoint | 93 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 20 min | |
Functional strength to | 1 h | |
Suitable for material | Metal | |
for thread size M to | M80 | |
for imperial thread size | 3 in | |
Maximum gap size | 0.25 mm | |
Strength class | medium strength | |
minimum break-away torque | 33 Nm | |
Colour | yellow | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number | 083321 577 | |
EAN / GTIN | 9002010001016 | |
Manufacturer number | 2068216 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Thread sealant 577 |
on request
In stock
42 pieces in stock
|
|
Chemical basis | Dimethacrylate ester | Methacrylate ester |
Colour | yellow | brown |
Shape | liquid | liquid |
Functional strength to | 1 h | 3 h - 6 h |
for thread size M to | M80 | M26 |
Dynamic viscosity | 70,000 mPas - 130,000 mPas | 400 mPas - 800 mPas |
Flashpoint | 93 °C | 100 °C |