{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 542 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 400 mPas - 800 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 30 min | |
Functional strength to | 3 h | |
Suitable for material | Metal | |
Suitable for application area | fine thread connections; Screw fastenings | |
for thread size M to | M26 | |
for imperial thread size | 3/4 in | |
Maximum gap size | 0.2 mm | |
Strength class | medium strength | |
minimum break-away torque | 15 Nm | |
Colour | brown | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number | 083321 542 | |
EAN / GTIN | 5010266542348 | |
Manufacturer number | 791428 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Thread sealant 542
on request
In stock
307 pieces in stock
|
on request
In stock
42 pieces in stock
|
|
Chemical basis | Dimethacrylate ester | Methacrylate ester |
Colour | brown | brown |
Shape | liquid | liquid |
Functional strength to | 3 h | 3 h - 6 h |
for thread size M to | M26 | M26 |
Dynamic viscosity | 400 mPas - 800 mPas | 400 mPas - 800 mPas |
Flashpoint | 100 °C |