Thread sealant 511

Article no.: 083321 511
(62.72 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 511
Chemical basis Dimethacrylate ester
Dynamic viscosity 9,000 mPas - 22,000 mPas
Density 1.05 g/cm³
Shape paste
Operating temperature range -55 °C - 150 °C
Touch dry after 10 min
Functional strength to 72 h
Suitable for material Metal
Suitable for application area Thread sealing
for thread size M to M80
for imperial thread size 3 in
Maximum gap size 0.15 mm
Strength class low strength
minimum break-away torque 6 Nm
Colour white
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Sealant

Identification numbers & Classifications

Article number 083321 511
EAN / GTIN 5010266002996
Manufacturer number 234257

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

Suitable for metal threads up to M80 / R3.

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart