Cordless hammer drill GBH18V-26F

Article no.: 075515 GBH18V-26F
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V
  • Tool arbor shape: SDS-Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GBH 18V-26 F
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 8 Ah
Battery voltage 18 V
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 30 mm
maximum twist drill size ⌀ in concrete 26 mm
maximum hammer rate 4,350 min-1
Impact energy 2.6 J
Tool arbor shape SDS-Plus
Weight 3.6 kg
maximum vibration to EN 13 m/s2
Suitable for material Masonry; Concrete; Stone
Power supply Rechargeable battery-powered
Type of product Hammer drill

Identification numbers & Classifications

Article number 075515 GBH18V-26F
EAN / GTIN 3165140956451
Manufacturer number 061191000E

Description

Version:

18-V cordless hammer drill with SDS-plus tool mounting and brushless motor.
  • Overload clutch to protect both user and machine.
  • Reversible.
  • Extremely sturdy: Electronic Motor Protection switches off the motor if it is overloaded. Fully operational even after a drop test from 2 m on to concrete.
Cordless hammer drill ideal for everyday use.
  • Full control thanks to KickBack Control and Electronic Precision Control.
  • Clean working made possible through combination with the optional GDE 18V-16 dust extraction system.

Advantage:

Brushless motor.

Supplied with:

Supplied with 2 pcs. 18 V / 8.0 Ah ProCore battery, charger, 13 mm quick-change drill chuck, depth stop, additional handle, L-Boxx 136.

Note:

Suitable carbide hammer drills can be found from No. 787000. Suitable spare batteries and chargers can be found under No. 073851073866.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart