Battery starter set ProCore, 4.0 Ah, Battery type, battery voltage: C18V

Article no.: 073863 C18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
61 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ProCORE18V 4.0Ah
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Charging time per battery 48 min - 65 min
suitable for Bosch 18 V
Weight per battery 515 g
Type of product Battery incl. charger

Identification & Classification

Article number 073863 C18
EAN / GTIN 3165140970341
Manufacturer number 1600A01BA3
Manufacturer Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

ProCore battery starter set Professional - suitable for all Bosch cordless devices in the 18 Volt class.

Supplied with:

Supplied with charger and 2 battery packs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart