Battery starter set ProCore C18_3 V

Article no.: 073863 C18_3
New product
(60.68 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Battery type, battery voltage (V) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ProCORE18V 4.0Ah
Number of rechargeable batteries contained 3
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Charging time per battery 25 min - 35 min
suitable for Bosch 18 V
Weight per battery 500 g
Type of product Battery incl. charger

Identification numbers & Classifications

Article number 073863 C18_3

Description

Version:

ProCore battery starter set Professional - suitable for all Bosch cordless devices in the 18 Volt class.

Supplied with:

Supplied with charger and 3 battery packs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart