{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | ProCORE18V 8.0Ah | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 8 Ah | |
Battery voltage | 18 V | |
suitable for | Bosch 18 V | |
Weight per battery | 955 g | |
Type of product | Cordless |
Article number |
073857 C18
Copy |
|
EAN / GTIN |
3165140952958
Copy |
|
Manufacturer number |
1600A016GK
Copy |
|
Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |