{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 8 mm | |
overall length | 160 mm | |
Flute length | 100 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Type of product | Masonry drill |
Article number | 789040 8X160 | |
EAN / GTIN | 4062406135409 | |
Manufacturer number | 789040 8X160 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus 8X160 mm
on request
In stock
356 pieces in stock
£6.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
£2.93
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 8 | 8 |
overall length | 160 | 160 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 100 | 100 |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |