{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 16 mm | |
overall length | 260 mm | |
Flute length | 210 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Type of product | Masonry drill |
Article number | 789040 16X260 | |
EAN / GTIN | 4062406135782 | |
Manufacturer number | 789040 16X260 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide-tipped hammer drill SDS-plus 16X260 mm
on request
In stock
255 pieces in stock
£19.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£10.96
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 16 | 16 |
overall length | 260 | 260 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 210 | 210 |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |