Carbide-tipped hammer drill SDS-plus 8X260 mm

Article no.: 789040 8X260
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    8 mm
    overall length 260 mm
    Flute length 210 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Plus
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789040 8X260
    EAN / GTIN 4067263384946
    Manufacturer number 789040 8X260

    Description

    Version:

    Drill head with square cross-section. 4×90° geometry with specially developed equal height tips and stable shoulders ensure precisely dimensioned holes for professional setting of anchors and secure plug attachment. 4-flute drilling heads for smooth drilling with low vibration and optimum guidance in the drilled hole. Radially shaped reinforcement protection: prevents jamming when hitting reinforcements and increases the working life.
    Sturdy single-piece carbide head with 4 cutters, inserted as a solid item in the core of the drill. Significantly reduced risk of breakage.

    Advantage:

    • Short spiral starts ensure a smooth evacuation of the drill dust.
    • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
    • 4×4 design permits a precise radial run-out and minimise wear and loss of frictional grip.

    Application:

    For drilling concrete, natural stone, and masonry − with very high drilling comfort.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart