{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
⌀ D3 | 75.6 mm | |
Circular interpolation milling ⌀ Dmin | 155 mm | |
Circular interpolation milling ⌀ Dmax | 159 mm | |
Circular interpolation milling ap | 3.7 mm | |
Ramping angle αmax | 0.9 degrees | |
Ramping length L for αmax | 833.9 mm | |
suitable indexable insert | TD..1505.. | |
Manufacturer's designation | HM390 FTD D080-6-27-15 | |
Type of product | End / face mill |
Article number | 226490 80/6 | |
EAN / GTIN | 7291075313062 | |
Manufacturer number | 3106305 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HELI3MILL shoulder mill 80/6 mm
on request
In stock
8 pieces in stock
€890.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
€453.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 |
Mounting bore ⌀ | 27 | 27 |
Milling application | Plunging ;Ramping ;Plunging | End milling |
Through-coolant | yes | yes |
suitable indexable insert | TD..1505.. | SOMT 09T304 |
Shank type | with bore | with bore |
Type of product | End / face mill | End / face mill |