{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 9 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
⌀ D3 | 120.6 mm | |
Circular interpolation milling ⌀ Dmin | 245 mm | |
Circular interpolation milling ⌀ Dmax | 249 mm | |
Circular interpolation milling ap | 3.3 mm | |
Ramping angle αmax | 0.5 degrees | |
Ramping length L for αmax | 1,501.11 mm | |
suitable indexable insert | TD..1505.. | |
Manufacturer's designation | HM390 FTD D125-9-40-15 | |
Type of product | End / face mill |
Article number | 226490 125/9 | |
EAN / GTIN | 7291075313130 | |
Manufacturer number | 3106403 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HELI3MILL shoulder mill 125/9 mm
on request
In stock
9 pieces in stock
€1,311.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€915.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
€760.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 9 | 9 | 9 |
Milling application | Plunging ;Ramping ;Plunging | Corner milling ;Circular milling ;Ramping | End milling |
Overall length Ltot | 63 | 63 | 63 |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 125 | 125 | 125 |
Setting angle κ | 90 | 90 | 90 |
Type of product | End / face mill | End / face mill | End / face mill |