HELI3MILL shoulder mill 125/7 mm

Article no.: 226490 125/7
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ DC / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Cutting edge ⌀ DC 125 mm
Number of cutting edges Z 7
Shank type with bore
Setting angle κ 90 degrees
Milling application Plunging; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
⌀ D3 120.6 mm
Circular interpolation milling ⌀ Dmin 245 mm
Circular interpolation milling ⌀ Dmax 249 mm
Circular interpolation milling ap 3.3 mm
Ramping angle αmax 0.5 degrees
Ramping length L for αmax 1,501.11 mm
suitable indexable insert TD..1505..
Manufacturer's designation HM390 FTD D125-7-40-15
Type of product End / face mill

Identification numbers & Classifications

Article number 226490 125/7
EAN / GTIN 7291075313123
Manufacturer number 3106402

Description

Version:

Reliable shoulder milling system for a wide range of applications. Versions in two system sizes with cutting edge lengths in 10 and 15 mm. Optimally supported Trigon indexable inserts in the seat ensure true 90° shoulders. Ideally suited for circular interpolation milling operations and ramping.

Spare part:

Pack of insert screws No. 229696 2 (IP20; 9.0 Nm).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart