{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 45.6 mm | |
Circular interpolation milling ⌀ Dmin | 95 mm | |
Circular interpolation milling ⌀ Dmax | 99 mm | |
Circular interpolation milling ap | 3.9 mm | |
Ramping angle αmax | 1.6 degrees | |
Ramping length L for αmax | 468.99 mm | |
suitable indexable insert | TD..1505.. | |
Manufacturer's designation | HM390 FTD D050-5-22-15 | |
Type of product | End / face mill |
Article number | 226490 50/5 | |
EAN / GTIN | 7291075313284 | |
Manufacturer number | 3106799 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HELI3MILL shoulder mill 50/5 mm
on request
In stock
11 pieces in stock
€ 581,90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
€ 322,00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 |
Overall length Ltot | 40 | 40 |
Through-coolant | yes | yes |
suitable indexable insert | TD..1505.. | SOMT 09T304 |
Cutting edge ⌀ DC | 50 | 50 |
Setting angle κ | 90 | 90 |
Type of product | End / face mill | End / face mill |