{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 400 mm | |
maximum length flat | 1,500 mm | |
minimum material wall thickness, flat | 30 mm | |
minimum material wall thickness, round | 60 mm | |
Dimension A | 224 mm | |
Dimension B | 300 mm | |
Dimension C | 122 mm | |
Dimension D | 128 mm | |
Dimension E | 123 mm | |
Dimension F | 266 mm | |
Dimension G | 49 mm | |
minimum lifting capacity flat | 10 kg | |
maximum lifting capacity flat | 500 kg | |
maximum lifting capacity round | 200 kg | |
Weight | 27 kg | |
Type of product | Lifting magnet |
Article number | 085995 500 | |
Manufacturer number | UL0500+ |