{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 300 mm | |
maximum length flat | 1,500 mm | |
minimum material wall thickness, flat | 25 mm | |
minimum material wall thickness, round | 60 mm | |
Dimension A | 155 mm | |
Dimension B | 214 mm | |
Dimension C | 92 mm | |
Dimension D | 96 mm | |
Dimension E | 94 mm | |
Dimension F | 218 mm | |
Dimension G | 40 mm | |
minimum lifting capacity flat | 11 kg | |
maximum lifting capacity flat | 250 kg | |
maximum lifting capacity round | 100 kg | |
Weight | 11 kg | |
Type of product | Lifting magnet |
Article number | 085995 250 | |
Manufacturer number | UL0250+ |