{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 200 mm | |
maximum length flat | 1,500 mm | |
minimum material wall thickness, flat | 20 mm | |
minimum material wall thickness, round | 40 mm | |
Dimension A | 101 mm | |
Dimension B | 155 mm | |
Dimension C | 69 mm | |
Dimension D | 74 mm | |
Dimension E | 64 mm | |
Dimension F | 152 mm | |
Dimension G | 26 mm | |
minimum lifting capacity flat | 4 kg | |
maximum lifting capacity flat | 125 kg | |
maximum lifting capacity round | 50 kg | |
Weight | 4 kg | |
Type of product | Lifting magnet |
Article number | 085995 125 | |
Manufacturer number | UL0125+ |