{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 250 mm | |
maximum length flat | 1,500 mm | |
minimum material wall thickness, flat | 20 mm | |
minimum material wall thickness, round | 13 mm | |
Dimension A | 110 mm | |
Dimension B | 150 mm | |
Dimension C | 76 mm | |
Dimension D | 62 mm | |
Dimension E | 54 mm | |
Dimension F | 150 mm | |
Dimension G | 26 mm | |
maximum lifting capacity flat | 125 kg | |
maximum lifting capacity round | 50 kg | |
Weight | 4.5 kg | |
Type of product | Lifting magnet |
Article number | 085992 125 | |
Manufacturer number | LM0125 |