Descrizione:
Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 3, Massima profondità di taglio (APMX) 31 mm, Overall Length (OAL) 78 mm
Proprietà:
- Connection Code Machine Side (CCMS) FLEXFIT
- Diametro connessione macchina (DCONMS) 29 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M16
- Coolant Supply Property (CSP) Coolant Thru
- Raggio dellinserto (RE) 20 mm
- Diametro della fresa (DC) 40 mm
- Cutting Diameter (DC/DCX) 40 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Massima profondità di taglio (APMX) 31 mm
- Drive Size (DRVS) 24 mm
- Functional Length (LF) 53 mm
- Master Insert Identification (MIID) BLR D400-MFW
- Overall Length (OAL) 78 mm