Descrizione:
Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 21 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 3, Massima profondità di taglio (APMX) 2.5 mm, Overall Length (OAL) 47 mm
Proprietà:
- Body Half Taper Angle (BHTA) 17 Degrees
- Connection Code Machine Side (CCMS) FLEXFIT
- Diametro connessione macchina (DCONMS) 21 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M12
- Coolant Supply Property (CSP) Coolant Thru
- Diametro della fresa (DC) 20 mm
- Cutting Diameter (DC/DCX) 25 mm
- Diametro massimo della fresa (DCX) 25 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Massima profondità di taglio (APMX) 2.5 mm
- Drive Size (DRVS) 19 mm
- Functional Length (LF) 24.97 mm
- Master Insert Identification (MIID) TR6 TNCU 100425
- Overall Length (OAL) 47 mm