KOMET® indexable insert, BK7710, Designation type W80: 38-010

Article no.: 236608 38-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 49.66 / Piece
  • from 10 Piece
    BGN 41.38 / Piece
on request
In stock
27 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 110408-01
Series KUB Pentron®
Designation 38-010
Grade BK7710
Type Alu
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236608 38-010
EAN / GTIN 4047109198180
Manufacturer number W80 38010.087710

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
280
Alu > 10% Si
N
220
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart