KOMET® indexable insert 20-010

Article no.: 236608 20-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 44.26 / Piece
  • from 10 Piece
    BGN 36.89 / Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOGX 07T208-01
    Series KUB Pentron®
    Designation 20-010
    Grade BK7710
    Type Alu
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.12 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236608 20-010
    EAN / GTIN 4047109181014
    Manufacturer number W80 20010.087710

    Application Table

    Alu plastics
    N
    500
    Aluminium (short chipping)
    N
    280
    Alu > 10% Si
    N
    220
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart