KOMET® indexable insert, BK7710, Designation type W80: 18-010

Article no.: 236608 18-010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 44.67 / Piece
  • from 10 Piece
    BGN 37.22 / Piece
on request
In stock
13 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 060206-01
Series KUB Pentron®
Designation 18-010
Type BK7710
Type Alu
Tool material Carbide
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification & Classification

Article number 236608 18-010
EAN / GTIN 4047109180666
Manufacturer number W80 18010.067710
Manufacturer Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

Alu plastics
N
500
Aluminium (short chipping)
N
280
Alu > 10% Si
N
220
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart