KOMET® indexable insert, BK8430, Designation type W80: 10-030

Article no.: 236609 10-030
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 43.99 / Piece
  • from 10 Piece
    BGN 36.67 / Piece
on request
In stock
21 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 040204-03
Series KUB Pentron®
Designation 10-030
Grade BK8430
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.07 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236609 10-030
EAN / GTIN 4047109230156
Manufacturer number W80 10030.048430

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
250
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
150
GG(G)
K
140
Uni
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart