{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 39.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 160 mm | |
Overhang LA | 203 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 120408 42-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 39,5 | |
EAN / GTIN | 4047109201224 | |
Manufacturer number | U44 63950 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KUB Pentron® indexable drill ABS® shank 39,5 mm
on request
Available in 2-3 weeks
0 pieces in stock
BGN 1,815.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 1,446.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 1,036.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Nominal ⌀ D | 39.5 | 39.5 | 39.5 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 20IP (6.3 Nm) | 232980 6 (TX15;3Nm) |
Machining strategy | HPC | HPC | HPC |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 203 | 188 | 191 |