PrecisionBit for Torx Plus®, 1/4 inch E 6.3 20IP

Article no.: 674252 20IP
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 8.51 / Piece
  • from 10 Piece
    BGN 7.08 / Piece
on request
In stock
840 pieces in stock

Select article variation and quantity

Torx Plus® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation PrecisionBits
Torx Plus® profile 20IP
overall length 50 mm
Drive profile Screwdriver for TORX PLUS® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674252 20IP
EAN / GTIN 7610733221417
Manufacturer number E6.401/20

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are increasingly used for screwed connections on inserts and drive mechanisms.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart