{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 32.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 132 mm | |
for inch ⌀ | 1 9/32 in | |
Overhang LA | 172 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 100408 32-... | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236603 32,5 | |
EAN / GTIN | 4047109198463 | |
Manufacturer number | U44 63250 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill ABS® shank, 4×D, ⌀ DC: 32,5mm
on request
Available in 2-3 weeks
0 pieces in stock
BGN 1,722.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
BGN 1,295.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 15IP (2.8 Nm) |
Machining strategy | HPC | HPC |
Series | KUB Pentron® | Power Drill |
for inch ⌀ | 1 9/32 in | 1 9/32 in |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 172 mm | 157 mm |