{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 28 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 28 | |
Feed f in steel < 900 N/mm2 | 0.4 mm/rev. | |
Feed fz in steel < 55 HRC | 0.22 mm/rev. | |
Iscar item designation | ICP 280 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP | |
Manufacturer's designation | ICP 280 IC908 | |
Type of product | Drilling head for boring |
Article number | 231740 28 | |
EAN / GTIN | 7291075247503 | |
Manufacturer number | 5506670 |
This article |
Recommendations |
||
---|---|---|---|
ISCAR SUMOCHAM drilling head ICP k7, IC908, ⌀ DC: 28mm
on request
In stock
20 pieces in stock
BGN 371.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
BGN 140.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 381.24
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 28 mm | 28 mm | 28 mm |
Number of changes/inserts | 2 | 1 | 1 |
Coating | TiAlN | TiAlN | TiAlN |
Tool material | Carbide | HSS E PM | Carbide |
Grade | IC908 | TiAlN | HB3040 |
Point angle | 154 degrees | 132 degrees | 160 degrees |
Type of product | Drilling head for boring | Cutter insert for boring | Cutter insert for boring |