{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 14.2 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 154 degrees | |
for base body size | 14 | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Feed fz in steel < 55 HRC | 0.16 mm/rev. | |
Iscar item designation | ICP 142 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | ICP | |
Manufacturer's designation | ICP 142 IC908 | |
Type of product | Drilling head for boring |
Article number | 231740 14,2 | |
EAN / GTIN | 7291075248258 |
This article |
Recommendations |
|||
---|---|---|---|---|
ISCAR SUMOCHAM drilling head ICP k7, IC908, ⌀ DC: 14,2mm
on request
In stock
38 pieces in stock
BGN 219.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
BGN 223.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 223.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 230.55
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 14.2 mm | 14.2 mm | 14.2 mm | 14.2 mm |
Number of changes/inserts | 2 | 1 | 1 | 1 |
Grade | IC908 | HB7530 | HB7630 | HB3040 |
Point angle | 154 degrees | 135 degrees | 135 degrees | 160 degrees |
for base body size | 14 | 14 | 14 | 14 |
Series | SUMOCHAM | HiPer-Drill | HiPer-Drill | HiPer-Drill |
Type of product | Drilling head for boring | Cutter insert for boring | Cutter insert for boring | Cutter insert for boring |