{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 FSZ D080-08-27-R08 | |
Type of product | End / face mill |
Article number | 225760 80/8 | |
EAN / GTIN | 7291075440126 | |
Manufacturer number | 3388907 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() NEODO indexable face / shoulder mill 80/8 mm
on request
In stock
10 pieces in stock
BGN 1,630.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
BGN 1,754.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 1,639.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 | 8 |
Overall length Ltot | 50 | 50 | 50 |
Through-coolant | yes | yes | yes |
suitable indexable insert | SZ.U0804.. | SO.. 1205.. | SO.. 0836.. |
maximum cutting depth ap max | 5 | 10 | 6 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill | End / face mill |