{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overall length Ltot | 35 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 FSZ D040-06-16-R08 | |
Type of product | End / face mill |
Article number | 225760 40/6 | |
EAN / GTIN | 7291075440089 | |
Manufacturer number | 3388902 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() NEODO indexable face / shoulder mill 40/6 mm
on request
In stock
5 pieces in stock
BGN 1,120.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
BGN 712.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
BGN 688.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 1,057.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 494.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
BGN 904.17
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 | 6 |
Mounting bore ⌀ | 16 | 16 | 16 | 16 | 16 | 16 |
Overall length Ltot | 35 | 40 | 40 | 40 | 40 | 40 |
suitable indexable insert | SZ.U0804.. | AP.. 1335.. | AP.. 1003.. | LO.U0904.. | AP.. 1003.. | XNEX 040308 |
Shank type | with bore | with bore | with bore | with bore | with bore | with bore |
Setting angle κ | 90 | 90 | 90 | 90 | 90 | 90 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |