{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 FSZ D050-08-22-R08 | |
Type of product | End / face mill |
Article number | 225760 50/8 | |
EAN / GTIN | 7291075440102 | |
Manufacturer number | 3388905 |
This article |
Recommendations |
|
---|---|---|
NEODO indexable face / shoulder mill, with bore, ⌀ DC / number of effective cutting edges Z: 50/8mm
on request
In stock
23 pieces in stock
BGN 1,320.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
BGN 1,084.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 |
Mounting bore ⌀ | 22 mm | 22 mm |
Milling application | Ramping | Ramping |
Shank type | with bore | with bore |
Setting angle κ | 90 degrees | 90 degrees |
Spacing of the cutters | unequal spacing | unequal spacing |
Type of product | End / face mill | End / face mill |