{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
ISO code indexable insert | SZMU 080412PNRMM | |
Type | UNI | |
Corner radius | 1.2 mm | |
Grade | IC830 | |
Tool material | Carbide | |
Number of changes/inserts | 4 | |
Geometry | PNR-MM | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | S890 SZMU 080412PNRMM IC830 | |
Type of product | Indexable insert for milling |
Article number | 225813 UNI | |
EAN / GTIN | 7291075460391 | |
Manufacturer number | 3414391 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() SZMU 080412PNRMM UNI
on request
In stock
40 pieces in stock
BGN 42.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,671 pieces in stock
from
1
Pieces
BGN 28.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 24.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,929 pieces in stock
from
1
Pieces
BGN 32.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 27.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
453 pieces in stock
from
1
Pieces
BGN 56.41
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 47.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
357 pieces in stock
from
1
Pieces
BGN 56.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 46.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
127 pieces in stock
from
1
Pieces
BGN 56.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 46.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
652 pieces in stock
from
1
Pieces
BGN 40.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 33.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | SZMU 080412PNRMM | SEHT 1204 AFSN | SEKT 1204 AFTN | SNHX 12045 | SNHX 12045 | SNHX 12045 | SPMT 120408 |
Insert thickness E | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | IC830 | HB7535 | HB735 | HB7035 | |||
Type | UNI | UNI | UNI | UNI | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |