Hole deburring head HSS 90°, with shank 8,3 mm

Article no.: 838610 8,3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
483 pieces in stock

Select article variation and quantity

Deburring head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Deburring head ⌀ 8.3 mm
Type of product Blade

Identification numbers & Classifications

Article number 838610 8,3
EAN / GTIN 7290003234172
Manufacturer number BC8301

Description

Application:

For easy deburring and chamfering of holes with crank system for different materials, leaving a clean finish.

Suitable for:

Roto-Drive deburrers No. 838605 / 838611.