Hole deburring head HSS 90°, with shank 20 mm

Article no.: 838610 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
92 pieces in stock

Select article variation and quantity

Deburring head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Deburring head ⌀ 20 mm
Type of product Blade

Identification numbers & Classifications

Article number 838610 20
EAN / GTIN 7290005395246
Manufacturer number BC2201

Description

Application:

For easy deburring and chamfering of holes with crank system for different materials, leaving a clean finish.

Suitable for:

Roto-Drive deburrers No. 838605 / 838611.