Hole deburring head HSS 90°, with shank 16,5 mm

Article no.: 838610 16,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
620 pieces in stock

Select article variation and quantity

Deburring head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Deburring head ⌀ 16.5 mm
Type of product Blade

Identification numbers & Classifications

Article number 838610 16,5
EAN / GTIN 7290003239276
Manufacturer number BC1651

Description

Application:

For easy deburring and chamfering of holes with crank system for different materials, leaving a clean finish.

Suitable for:

Roto-Drive deburrers No. 838605 / 838611.