{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 6×16 | |
Width | 150 mm | |
Depth | 400 mm | |
Width in G | 6 | |
Depth in G | 16 | |
Number of tools | 4 | |
Version | empty for tool sets | |
Type of product | Rigid foam inlay |
Article number | 952001 954075 | |
EAN / GTIN | 4062406158774 | |
Manufacturer number | 952001 954075 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |