Rigid foam inlay for tool sets, suitable for rigid foam set: 952215

Article no.: 952001 952215
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
86 pieces in stock

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 16
Number of tools 5
Version empty for tool sets
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952001 952215
EAN / GTIN 4062406154172
Manufacturer number 952001 952215

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart