Rigid foam inlay for tool sets 954875

Article no.: 952001 954875
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 7
Version empty for tool sets
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952001 954875
EAN / GTIN 4062406780562
Manufacturer number 952001 954875

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    suitable for rigid foam set Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart