Mat for drawers 46X24

Article no.: 951830 46X24
(88.61 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
120 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width 1,150 mm
    Depth 600 mm
    Width in G 46
    Depth in G 24
    Thickness 2 mm - 4 mm
    suitable for drawers in G 46×24G
    Type of product Grid mat

    Identification numbers & Classifications

    Article number 951830 46X24
    EAN / GTIN 4062406181253
    Manufacturer number 951830 46X24

    Description

    Version:

    GridLine mat of natural rubber for insertion into drawers.
    The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

    Standard:

    REACH regulations are satisfied.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart